Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS P16 G3 16 U7 32G 512G 11P

  • Mfr # 21RQ0017US

  • Zoro # G422639823


product price: $5,073.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Dedicated
Included Charger Power
180 W
Keyboard Localization
English (US)
Height
1.17"
Number of Cells
4-cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21RQ0017US
Zoro #
G422639823
UPC #
199272179528
Country of Origin
China

Dimensions

Height
1.17"
Depth
9.9"
Screen Size
16"
Width
14.3"

Details

Graphics Memory Accessibility
Dedicated
Included Charger Power
180 W
Keyboard Localization
English (US)
Number of Cells
4-cell
Processor Model
255HX
AI-powered
Yes
Operating System
Windows 11 Pro
Operating System Language
English (US)/English (UK)
Finger Print Reader
Yes
Maximum Supported System Memory
192 GB
Infrared Camera
Yes
Screen Resolution
1920 x 1200
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ethernet Technology
Ethernet
Keyboard Backlight
Yes
Graphics Memory Technology
GDDR7, DDR5 SDRAM
Bluetooth
Yes
Drive Type
SSD
Display Screen Type
LCD
Screen Mode
WUXGA
Product Color
Black
Processor Speed
2.40 GHz
Network (RJ-45)
Yes
Charger Included
Yes
Graphics Controller Model
RTX PRO 1000
Front Camera/Webcam
Yes
Front Camera/Webcam Resolution
5 Megapixel
Product Line
ThinkPad
Operating System Architecture
64-bit
Package Contents
ThinkPad P16 G3, Lithium Ion Battery, AC Adapter
Processor Type
Core Ultra 7
Graphics Memory Capacity
8 GB
Standard Memory
32 GB
Wi-Fi Generation
Wi-Fi 7
Wireless LAN Standard
IEEE 802.11be
Wireless LAN
Yes
System Memory Technology
DDR5 SDRAM
Item
Mobile Workstation
Total Solid State Drive Capacity
512 GB

Description

ThinkPad P16 G3, Intel Core Ultra 7 255HX Ecores up to 4.50GHz, 30MB, 16 WUXGA NonTouch, W11P64 US/UK_ENG, 32.0GB, 1x512GB SSD M.2 2280 PCIe Gen5 Performance TLC Opal, 1xNVIDIA RTX PRO 1000 Blackwell Laptop GPU 8GB, Intel BE201,BT 5.4, Wired Ethernet, FPR, 5MP RGB+IR, 4 Cell Liion 99.9Wh, 180W, 1YR Premier NBD,1CourierCarryin, Backlit, Black with Number PadEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.