TS P16 G3 16 U9 32G 1T 11P

  • Mfr # 21RQ000YUS

  • Zoro # G322639848


product price: $7,072.99
/ea
Free Shipping & Returns

Key Features

Operating System Language
English (US)/English (UK)
System Memory Technology
DDR5 SDRAM
Package Contents
ThinkPad P16 G3, Lithium Ion Battery, AC Adapter
Front Camera/Webcam Resolution
5 Megapixel
Included Charger Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21RQ000YUS
Zoro #
G322639848
UPC #
199272179016
Country of Origin
China

Dimensions

Depth
9.9"
Width
14.3"
Screen Size
16"
Height
1.17"

Details

Operating System Language
English (US)/English (UK)
System Memory Technology
DDR5 SDRAM
Package Contents
ThinkPad P16 G3, Lithium Ion Battery, AC Adapter
Front Camera/Webcam Resolution
5 Megapixel
Included Charger Power
180 W
AI-powered
Yes
Total Solid State Drive Capacity
1 TB
Network (RJ-45)
Yes
Processor Model
285HX
Maximum Supported System Memory
192 GB
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Graphics Controller Model
RTX PRO 2000
Drive Type
SSD
Display Screen Type
LCD
Wi-Fi Generation
Wi-Fi 7
Standard Memory
32 GB
Product Line
ThinkPad
Graphics Memory Technology
GDDR7, DDR5 SDRAM
Item
Mobile Workstation
Screen Mode
WUXGA
Finger Print Reader
Yes
Number of Cells
4-cell
vPro Technology
Yes
Screen Resolution
1920 x 1200
Operating System Architecture
64-bit
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11be
Processor Speed
2.80 GHz
Front Camera/Webcam
Yes
Product Color
Black
Ethernet Technology
Ethernet
Battery Chemistry
Lithium Polymer (Li-Polymer)
Keyboard Localization
English (US)
Infrared Camera
Yes
Charger Included
Yes
Graphics Memory Capacity
8 GB
Graphics Memory Accessibility
Dedicated
Processor Type
Core Ultra 9
Bluetooth
Yes

Description

ThinkPad P16 G3, Intel Core Ultra 9 285HX Ecores up to 4.60GHz, 36MB, 16 WUXGA NonTouch, W11P64 US/UK_ENG, 32.0GB, 1x1TB SSD M.2 2280 PCIe Gen5 Performance TLC Opal, 1xNVIDIA RTX PRO 2000 Blackwell Laptop GPU 8GB, BT 5.4,Intel BE200vPro, Wired Ethernet, FPR, 5MP RGB+IR, 4 Cell Liion 99.9Wh, 180W, 1YR Premier NBD,1CourierCarryin, Backlit, Black with Number PadEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.