TS P16 G3 16 U9 64G 2T 11P

  • Mfr # 21RQ001SUS

  • Zoro # G222639832


product price: $12,702.99
/ea
Free Shipping & Returns

Key Features

Drive Type
SSD
Package Contents
ThinkPad P16 G3, Lithium Ion Battery, AC Adapter
AI-powered
Yes
Processor Type
Core Ultra 9
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21RQ001SUS
Zoro #
G222639832
UPC #
199272180425
Country of Origin
China

Dimensions

Depth
9.9"
Width
14.3"
Height
1.17"
Screen Size
16"

Details

Drive Type
SSD
Package Contents
ThinkPad P16 G3, Lithium Ion Battery, AC Adapter
AI-powered
Yes
Processor Type
Core Ultra 9
Charger Included
Yes
System Memory Technology
DDR5 SDRAM
Graphics Memory Capacity
16 GB
Included Charger Power
180 W
Graphics Controller Model
RTX PRO 4000
Product Color
Black
Screen Resolution
3840 x 2400
Item
Mobile Workstation
Wireless LAN Standard
IEEE 802.11be
Wireless LAN
Yes
Wi-Fi Generation
Wi-Fi 7
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Front Camera/Webcam
Yes
Operating System
Windows 11 Pro
Keyboard Backlight
Yes
Operating System Language
English (US)/English (UK)
Operating System Architecture
64-bit
Finger Print Reader
Yes
Maximum Supported System Memory
192 GB
Processor Speed
2.80 GHz
Display Screen Type
LCD
Standard Memory
64 GB
Total Solid State Drive Capacity
2 TB
Keyboard Localization
English (US)
Graphics Memory Accessibility
Dedicated
Infrared Camera
Yes
Network (RJ-45)
Yes
Front Camera/Webcam Resolution
5 Megapixel
Product Line
ThinkPad
Screen Mode
WQUXGA
vPro Technology
Yes
Ethernet Technology
Ethernet
Processor Model
285HX
Graphics Memory Technology
DDR5 SDRAM, GDDR7
Number of Cells
4-cell

Description

ThinkPad P16 G3, Intel Core Ultra 9 285HX Ecores up to 4.60GHz, 36MB, 16 WQUXGA NonTouch, W11P64 US/UK_ENG, 64.0GB, 1x2TB SSD M.2 2280 PCIe Gen5 Performance TLC Opal, 1xNVIDIA RTX PRO 4000 Blackwell Laptop GPU 16GB, BT 5.4,Intel BE200vPro, Wired Ethernet, FPR, 5MP RGB+IR, 4 Cell Liion 99.9Wh, 180W, 1YR Premier NBD,1CourierCarryin, Backlit, Black with Number PadEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.