Zoro Homepage

TS P16s G3 ULT7 16G 512G 11P

  • Mfr # 21KS0043US

  • Zoro # G614935535


product price: $2,756.89
/ea
Free Shipping & Returns

Key Features

System Memory Speed
5600 MHz
WWAN Supported
Yes
Maximum Supported System Memory
96 GB
Number of Occupied Memory Slots
1
Camera Privacy Shutter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KS0043US
Zoro #
G614935535
UPC #
198155547461
Country of Origin
China

Dimensions

Depth
9.8"
Height
0.83"
Width
14.2"
Screen Size
16"

Details

System Memory Speed
5600 MHz
WWAN Supported
Yes
Maximum Supported System Memory
96 GB
Number of Occupied Memory Slots
1
Camera Privacy Shutter
Yes
Systems Management
Intel vPro Enterprise
Processor Type
Core Ultra 7
Number of Thunderbolt 4 Ports
2
Maximum Turbo Speed
5 GHz
Processor Model
165H
Keyboard Localization
English
Infrared Camera
Yes
vPro Technology
Yes
Processor Threads
22
Display Screen Technology
In-plane Switching (IPS) Technology
Total Number of Memory Slots
2
Keyboard Backlight
Yes
AI-powered
Yes
Installed Slot Memory Configuration
1 x 16GB
Finger Print Reader
Yes
Color
Black
Bluetooth
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Installed Slot Memory
16 GB
Drive Type
SSD
Environmental Certification
TCO Certified 9.0
Total Installed System Memory
16 GB
Operating System
Windows 11 Pro
Brightness
300 Nit
Power Plug Type
Type C
Screen Mode
WUXGA
Environmentally Friendly
Yes
TCO Certified
Yes
HDMI
Yes
Charger Included
Yes
Processor Core
Hexadeca-core (16 Core)
Cover Material
Aluminum
Number of Free Memory Slots
1
Maximum Power Supply Wattage
100 W
Windows Hello Compatible
Yes
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of USB Ports
2
USB Power Delivery Support
Yes
Energy Star
Yes
Screen Resolution
1920 x 1200
Operating System Platform
Windows
Total Solid State Drive Capacity
512 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Front Camera/Webcam
Yes
Graphics Memory Accessibility
Shared
Front Camera/Webcam Resolution
5 Megapixel
Series
P16s Gen 3
Item
Mobile Workstation

Description

ThinkPad P16s G3, Intel Core Ultra 7 165H vPro Ecores up to 3.80GHz, 24MB, 16 1920 x 1200 NonTouch, Windows 11 Pro 64, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 Performance TLC Opal, Intel Arc Graphics, BT5.1 or BT5.3,Intel AX211vPro, Wired Ethernet, 5MP RGB+IR, 3 Cell LiPol 75Wh, 3YR Premier NBD,Sealed Battery Replacement,Backlit, Black with Number PadEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.