Zoro Homepage

TS P16v G1 R7P 7840HS 32G 1T

  • Mfr # 21FE0028US

  • Zoro # G312434309


product price: $2,684.99
/ea
Free Shipping & Returns

Key Features

Keyboard Backlight
Yes
Installed Slot Memory Configuration
1 x 32GB
Screen Mode
WUXGA
Installed Slot Memory
32 GB
Screen Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21FE0028US
Zoro #
G312434309
UPC #
197532974531
Country of Origin
China

Dimensions

Height
0.97"
Depth
10.3"
Width
14.4"
Screen Size
16"

Details

Keyboard Backlight
Yes
Installed Slot Memory Configuration
1 x 32GB
Screen Mode
WUXGA
Installed Slot Memory
32 GB
Screen Resolution
1920 x 1200
Number of USB 3.2 Gen 1 Ports
2
Graphics Memory Capacity
6 GB
Total Solid State Drive Capacity
1 TB
Number of USB Ports
4
Brightness
300 Nit
Energy Star
Yes
System Memory Technology
GDDR6
Environmental Certification
TCO Certified 9.0
Wireless LAN Standard
IEEE 802.11ax
Processor Speed
3.80 GHz
Package Contents
ThinkPad P16v Gen 1 21FE0028US Mobile Workstation, AC Adapter
Operating System Platform
Windows
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Type
Ryzen 7 PRO
Graphics Memory Accessibility
Dedicated
Energy Efficiency Certification
ENERGY STAR 8.0
Front Camera/Webcam Resolution
5 Megapixel
Environmentally Friendly
Yes
Maximum Power Supply Wattage
170 W
Front Camera/Webcam
Yes
Drive Type
SSD
Color
Black
Number of Occupied Memory Slots
1
Finger Print Reader
Yes
Processor Model
7840HS
Keyboard Localization
English
Graphics Controller Model
RTX A1000
Total Number of Memory Slots
2
Processor Core
Octa-core (8 Core)
System Memory Speed
5600 MHz
Infrared Camera
Yes
Number of Free Memory Slots
1
Maximum Supported System Memory
64 GB
L2 Cache
8 MB
Wireless LAN
Yes
Number of USB4 Ports
2
TCO Certified
Yes
HDMI
Yes
Total Installed System Memory
32 GB
Bluetooth
Yes
Operating System
Windows 11 Pro
Maximum Turbo Speed
5.10 GHz
Item
Mobile Workstation
Series
P16v Gen 1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.