This item is Discontinued.

Lenovo Ts P17 G1 I7 16G 512G W10P, 20SN003YUS 20SN003YUS

Ts P17 G1 I7 16G 512G W10P, 20SN003YUS (Discontinued)

  • Mfr # 20SN003YUS
  • Zoro # G9092250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20SN003YUS
Zoro #
G9092250
UPC #
195235088470
Country of Origin
Unknown

Dimensions

Width
16.4"
Height
1.31"
Depth
11.1"
Screen Size
17.3"

Details

Color
Black
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Product Type
Mobile Workstation
Operating System
Windows 10 Pro
Number of Cells
6-cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.