This item is Discontinued.

Lenovo TS P27u-10-27inch Monitor with, 61CBGAR1US 61CBGAR1US

TS P27u-10-27inch Monitor with, 61CBGAR1US (Discontinued)

  • Mfr # 61CBGAR1US
  • Zoro # G5125408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61CBGAR1US
Zoro #
G5125408
UPC #
192330561914
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

Speakers
No
Item
Monitor
Color
Black
Product Type
LCD Monitor
Brightness
350 Nit
Contrast Ratio
1,000:1
Aspect Ratio
1899-12-30

Description

P27u-10-27inch Monitor with CD(HDMI)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.