This item is Discontinued.

Lenovo Ts Rd640 X/2.5 4C 8Gb No Hd Dvd 70AY0005UX

This item is Discontinued.

Lenovo

Ts Rd640 X/2.5 4C 8Gb No Hd Dvd (Discontinued)

Mfr # 70AY0005UX
Zoro # G2525611
UPC # 888228259345
Country of Origin Unknown
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70AY0005UX
Zoro #
G2525611
UPC #
888228259345
Country of Origin
Unknown

Dimensions

Width
19"
Depth
28.4"
Height
3.5"
Rack Height
2U

Details

Item
Server
Operating System
No
Product Type
Server
Number of Power Supplies Installed
1
Optical Drive Type
DVD-Writer
Processor Speed
2.50 GHz
Number of 3.5" Bays
8
QuickPath Interconnect
6.40-GT/s
Processor Core
Quad-core (4 Core)
Environmentally Friendly
Yes
Number of Total Expansion Bays
8
Number of Processors Supported
2
Optical Media Supported
DVD177; R/177; RW
RAID Levels
0, 1, 10
Number of USB 2.0 Ports
6
VGA
Yes
Total Number of Expansion Slots
6
Chipset Model
C602J
Total Number of Memory Slots
20
Network (RJ-45)
Yes
Memory Standard
DDR3-1600/PC3-12800
Processor Model
E5-2609 v2
Standard Memory
8 GB
Energy Star
Yes
Processor Type
Xeon
Number of Processors Installed
1
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
Maximum Power Supply Wattage
800 W
Number of PCI Express x16 Slots
2
Cache
10 MB
Controller Type
6Gb/s SAS
64-bit Processing
Yes
Remote Management
Yes
Number of USB Ports
6
Number of PCI Express x8 Slots
4
Series
RD640

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.