TS T14 AIR7P 350 32G 512G 11P

  • Mfr # 21QJ00CTUS

  • Zoro # G516266447


product price: $2,705.99
/ea
Free Shipping & Returns

Key Features

Power Plug Type
Type C
L2 Cache
8 MB
Brightness
400 Nit
Camera Privacy Shutter
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QJ00CTUS
Zoro #
G516266447
UPC #
198158520485
Country of Origin
China

Dimensions

Height
0.86"
Screen Size
14"
Depth
8.8"
Width
12.4"

Details

Power Plug Type
Type C
L2 Cache
8 MB
Brightness
400 Nit
Camera Privacy Shutter
Yes
Environmentally Friendly
Yes
Operating System Language
English (US)/English (UK)
Display Screen Technology
In-plane Switching (IPS) Technology, Eyesafe
Energy Star
Yes
Number of Occupied Memory Slots
1
Number of Thunderbolt 4 Ports
2
System Memory Technology
DDR5 SDRAM
System Memory Speed
5600000 MHz
L3 Cache
16 MB
Display Screen Type
LCD
HDMI
Yes
Wireless LAN
Yes
Finger Print Reader
Yes
Drive Type
SSD
Processor Speed
2 GHz
Systems Management
DASH
NPU Performance
50 TOPS
Network (RJ-45)
Yes
USB Power Delivery Support
Yes
Front Camera/Webcam
Yes
Operating System
Windows 11 Pro
Installed Slot Memory
32 GB
Charger Included
Yes
Color Gamut
45% NTSC
Graphics Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
512 GB
Screen Mode
WUXGA
Product Color
Black
Wireless LAN Standard
IEEE 802.11be
Keyboard Localization
English
Release Month
May
Package Contents
ThinkPad T14 Gen 6 (AMD) Standard Battery, AC Adapter
TCO Certified
Yes
Energy Efficiency Certification
ENERGY STAR 9.0
Standard Memory
32 GB
Total Number of USB Ports
2
Copilot+ PC
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Anti-glare Screen
Processor Threads
16
Maximum Turbo Speed
5 GHz
Touchscreen
Yes
Graphics Controller Model
Radeon 860M
Infrared Camera
Yes
Processor Model
350
Windows Hello Compatible
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Copilot Key
Yes
Item
Notebook
Number of Free Memory Slots
1
Screen Resolution
1920 x 1200
Processor Core
Octa-core (8 Core)
Product Line
ThinkPad
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0
AI-powered
Yes
Ethernet Technology
Gigabit Ethernet
Bluetooth
Yes
Keyboard Backlight
Yes
Included Charger Power
65 W
Front Camera/Webcam Resolution
5 Megapixel
Processor Type
Ryzen AI 7 PRO
Total Number of Memory Slots
2
Cover Material
Carbon Fiber, Polycarbonate
NPU Name
Ryzen AI
Standard Refresh Rate
60 Hz
Maximum Supported System Memory
64 GB
Release Year
2025
Graphics Memory Accessibility
Shared

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.