TS T14 G7 U5 32G 512G 11P
- Mfr # 21WN00C9US
- Zoro # G024297681
product price:Â
$
3,549.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Mode
WUXGA
Screen Size
14 in
Bluetooth
Yes
Wireless LAN
Yes
Screen Resolution
1920 x 1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21WN00C9US
- Zoro #
- G024297681
- UPC #
- 199276763235
- Country of Origin
- United States
- Screen Mode
- WUXGA
- Item
- Notebook
- Bluetooth
- Yes
- Wireless LAN
- Yes
- Screen Resolution
- 1920 x 1200
- Drive Type
- SSD
- Processor Type
- Core Ultra 5
- Color
- Black
- Operating System
- Windows 11 Pro
- Series
- T14 Gen 7
- Processor Core
- Hexa-core
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.