Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS T14s G6 U5 16G 256G 11P

  • Mfr # 21R1002QUS

  • Zoro # G716313415


product price: $2,446.99
/ea
Free Shipping & Returns

Key Features

NPU Performance
12 TOPS
Release Year
2025
Screen Size
14"
Screen Resolution
1920 x 1200
Maximum Turbo Speed
4.80 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R1002QUS
Zoro #
G716313415
UPC #
198158514729
Country of Origin
China

Dimensions

Screen Size
14"
Height
0.78"
Width
12.3"
Depth
8.6"

Details

NPU Performance
12 TOPS
Release Year
2025
Screen Resolution
1920 x 1200
Maximum Turbo Speed
4.80 GHz
AC Adapter Frequency
50 Hz, 60 Hz
Operating System
Windows 11 Pro
USB Power Delivery Support
Yes
Finger Print Reader
Yes
Screen-to-body Ratio
88%
Operating System Language
English (US)/English (UK)
Processor Model
225U
Product Color
Black
Release Month
June
Processor Generation
2nd Gen
Kensington Security Slot
Yes
Maximum Power Supply Wattage
65 W
Graphics Memory Technology
LPDDR5X
Processor Core
Dodeca-core (12 Core)
Wireless LAN
Yes
Front Camera/Webcam Resolution
5 Megapixel
Package Contents
ThinkPad T14s Gen 6 Notebook, 65W USB-C® Slim GaN (2-pin)
Standard Refresh Rate
60 Hz
Number of Cells
3-cell
Total Number of USB Ports
2
HDMI
Yes
Item
Notebook
Graphics Memory Accessibility
Shared
L3 Cache
12 MB
Front Camera/Webcam
Yes
Number of Thunderbolt 4 Ports
2
System Memory Technology
LPDDR5X
Keyboard Localization
English (US)
Operating System Architecture
64-bit
Screen Mode
WUXGA
On-board Memory
16 GB
Wi-Fi Generation
Wi-Fi 6E
TCO Certified
Yes
System Memory Speed
8533 MHz
Input Voltage
230 V AC, 120 V AC
Standard Memory
16 GB
NPU Name
AI Boost
Processor Type
Core Ultra 5
Total Solid State Drive Capacity
256 GB
Product Line
ThinkPad
Number of USB 3.2 Gen 1 Type-A Ports
2
Wireless LAN Standard
IEEE 802.11ax
On-board Memory Technology
LPDDR5X
Keyboard Backlight
Yes
Power Plug Type
Type C
Processor Threads
14
Display Screen Technology
In-plane Switching (IPS) Technology
Cover Material
Hybrid Carbon Fiber, Aluminum
Environmentally Friendly
Yes
Bluetooth
Yes
AI-powered
Yes
Drive Type
SSD
Features
Anti-glare Screen
Battery Energy
58 Wh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Camera Privacy Shutter
Yes
Brightness
400 Nit
Charger Included
Yes
Solid State Drive Interface
PCI Express 4.0
Color Gamut
45% NTSC
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.