Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS T14s G6 U5 16G 512G 11P

  • Mfr # 21QX00P2US

  • Zoro # G822807075


product price: $3,021.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Features
Anti-glare Screen
Copilot Key
Yes
Maximum Supported System Memory
16 GB
Height
0.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QX00P2US
Zoro #
G822807075
UPC #
199274256920
Country of Origin
China

Dimensions

Height
0.78"
Width
12.3"
Screen Size
14"
Depth
8.6"

Details

Bluetooth
Yes
Features
Anti-glare Screen
Copilot Key
Yes
Maximum Supported System Memory
16 GB
Total Solid State Drive Capacity
512 GB
Standard Refresh Rate
60 Hz
Standard Memory
16 GB
Front Camera/Webcam Resolution
5 Megapixel
Drive Type
SSD
Speaker Power
2 x 2W
Product Line
ThinkPad
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Product Color
Black
Graphics Memory Technology
LPDDR5X
Graphics Controller Model
Arc Graphics 130V
Operating System Language
English (US)/English (UK)
Processor Model
226V
Processor Series
Series 2
Charger Included
Yes
Brightness
400 Nit
Infrared Camera
Yes
Keyboard Backlight
Yes
Included Charger Power
65 W
NPU Performance
40 TOPS
Wireless LAN Standard
IEEE 802.11be
Speakers
Yes
Maximum Turbo Speed
4.50 GHz
Keyboard Localization
English
Number of Thunderbolt 4 Ports
2
Item
Notebook
On-board Memory
16 GB
Processor Core
Octa-core (8 Core)
Docking Capability
USB-C Thunderbolt 4
Camera Privacy Shutter
Yes
Finger Print Reader
Yes
Windows Hello Compatible
Yes
AI-powered
Yes
Operating System
Windows 11 Pro
On-board Memory Technology
LPDDR5X
NPU Name
AI Boost
System Memory Speed
8533 MHz
TCO Certified
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Battery Chemistry
Lithium Polymer (Li-Polymer)
Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Threads
8
Release Month
December
Total Number of USB Ports
2
USB Power Delivery Support
Yes
Wi-Fi Generation
Wi-Fi 7
Systems Management
No vPro Support
Copilot+ PC
Yes
Cover Material
Aluminum, Hybrid Carbon Fiber
Power Plug Type
Type C
Wireless LAN
Yes
Screen Mode
WUXGA
System Memory Technology
LPDDR5X
Color Gamut
45% NTSC
HDMI
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Release Year
2025
Package Contents
ThinkPad T14s Gen 6 (Intel) Standard Battery, AC Adapter
Screen Resolution
1920 x 1200
Sound Mode
Stereo
Processor Type
Core Ultra 5
Environmentally Friendly
Yes

Description

ThinkPad T14s G6, Intel Core Ultra 5 226V LPEcores up to 3.50GHz, 8MB, 14 WUXGA NonTouch, W11P64 US UK ENG, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel Arc Graphics 130V, BT 5.4,Intel BE201, No Wired Ethernet, FPR, 5MP RGB+IR, 3 Cell Liion 58Wh, 65W, 1CourierCarryin, Backlit, BlackEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.