Shop LENOVO
See all product information
Create Account
TS T14s G7 AIR5 16G 256G 11P
- Mfr # 21YW001JUS
- Zoro # G423923518
product price:Â
$
2,511.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Speed
2 GHz
Processor Type
Ryzen AI 5 PRO
Wireless LAN
Yes
Processor Core
Hexa-core
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21YW001JUS
- Zoro #
- G423923518
- UPC #
- 199275597879
- Country of Origin
- China
- Processor Speed
- 2 GHz
- Processor Type
- Ryzen AI 5 PRO
- Wireless LAN
- Yes
- Processor Core
- Hexa-core
- Bluetooth
- Yes
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
- Color
- Black
- Screen Mode
- WUXGA
- Item
- Notebook
- Series
- T14s Gen 7
- Screen Resolution
- 1920 x 1200
Dimensions
- Screen Size
- 14 in
Description
NB TP T14s AMD G7 AI_R5 16G 256G 11P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.