TS T14s G7 U7 32G 512G 11P
- Mfr # 21YU002AUS
- Zoro # G923923612
product price:Â
$
4,204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
T14s Gen 7
Processor Core
Octa-core
Screen Mode
WUXGA
Color
Black
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21YU002AUS
- Zoro #
- G923923612
- UPC #
- 199275598111
- Country of Origin
- China
- Series
- T14s Gen 7
- Processor Core
- Octa-core
- Screen Mode
- WUXGA
- Color
- Black
- Bluetooth
- Yes
- Processor Type
- Core Ultra 7
- Wireless LAN
- Yes
- Item
- Notebook
- Screen Resolution
- 1920 x 1200
- Operating System
- Windows 11 Pro
- Drive Type
- SSD
Dimensions
- Screen Size
- 14 in
Description
ThinkPad T14s Gen 7, Intel Core Ultra 7 365 vPro (LPE-cores up to 3.60GHz, 12MB), 14 WUXGA Touch, W11P64 US/UK_ENG, 32.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel Graphics, Intel Wi-Fi 7 BE211 vPro,BT 5.4, FPR, 5MP RGB+IR, 3 Cell Li-ion 58Wh, 65W, 1CourierCarryin, Backlit, Black-English (US)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.