This item is Discontinued.

Lenovo Ts T15G G1 I9 32G 1Tb W10P 20UR004PUS

Ts T15G G1 I9 32G 1Tb W10P (Discontinued)

  • Mfr # 20UR004PUS
  • Zoro # G9098751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UR004PUS
Zoro #
G9098751
UPC #
195348255950
Country of Origin
Unknown

Dimensions

Width
9.9"
Depth
14.8"
Height
1.24"
Screen Size
15.6"

Details

Color
Glossy Black
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Product Type
Notebook
Number of Cells
6-cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.