TS T16 AIR7P 350 32G 512G 11P

  • Mfr # 21QN0046US

  • Zoro # G016266459


product price: $2,668.99
/ea
Free Shipping & Returns

Key Features

Depth
9.9"
Camera Privacy Shutter
Yes
Ethernet Technology
Gigabit Ethernet
USB Power Delivery Support
Yes
TCO Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QN0046US
Zoro #
G016266459
UPC #
198158520560
Country of Origin
China

Dimensions

Depth
9.9"
Screen Size
16"
Height
0.93"
Width
14.2"

Details

Camera Privacy Shutter
Yes
Ethernet Technology
Gigabit Ethernet
USB Power Delivery Support
Yes
TCO Certified
Yes
Release Year
2025
Processor Core
Octa-core (8 Core)
Number of Thunderbolt 4 Ports
2
Maximum Supported System Memory
64 GB
Keyboard Localization
English
Processor Speed
2 GHz
Energy Efficiency Certification
ENERGY STAR 9.0
MIL-STD Revision
MIL-STD-810H
Graphics Memory Technology
DDR5 SDRAM
Product Line
ThinkPad
Product Color
Black
Maximum Turbo Speed
5 GHz
Environmentally Friendly
Yes
Finger Print Reader
Yes
Installed Slot Memory
32 GB
Features
Anti-glare Screen
Front Camera/Webcam Resolution
5 Megapixel
NPU Performance
50 TOPS
Processor Model
350
Number Of Ethernet Ports
1
Copilot+ PC
Yes
Color Gamut
45% NTSC
Network (RJ-45)
Yes
NPU Name
Ryzen AI
HDMI
Yes
Maximum Power Supply Wattage
65 W
Infrared Camera
Yes
Graphics Memory Accessibility
Shared
Standard Refresh Rate
60 Hz
Screen Mode
WUXGA
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Threads
16
Keyboard Backlight
Yes
Number of Occupied Memory Slots
1
Drive Type
SSD
Bluetooth
Yes
Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Charger Included
Yes
Display Screen Type
LCD
Battery Chemistry
Lithium Ion (Li-Ion)
Display Screen Technology
In-plane Switching (IPS) Technology, Eyesafe
Kensington Security Slot
Yes
Wireless LAN Standard
IEEE 802.11be
Total Number of Memory Slots
2
Operating System Language
English (US)/English (UK)
Total Solid State Drive Capacity
512 GB
Touchscreen
Yes
Windows Hello Compatible
Yes
System Memory Speed
5600 MHz
System Memory Technology
DDR5 SDRAM
Total Number of USB Ports
2
L2 Cache
8 MB
Graphics Controller Model
Radeon 860M
Number of Free Memory Slots
1
Standard Memory
32 GB
Power Plug Type
Type C
AI-powered
Yes
Front Camera/Webcam
Yes
Energy Star
Yes
Cover Material
Carbon Fiber, Polycarbonate
Operating System
Windows 11 Pro
Package Contents
ThinkPad T16 Gen 4 Notebook, 65W USB-C® (2-pin)
Screen Resolution
1920 x 1200
Release Month
May
L3 Cache
16 MB
Brightness
400 Nit
Wireless LAN
Yes
Item
Notebook
Processor Type
Ryzen AI 7 PRO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.