Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Ts Tb 15P I7 16G 512G W10P 20V30020US

Ts Tb 15P I7 16G 512G W10P (Discontinued)

  • Mfr # 20V30020US
  • Zoro # G9082767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20V30020US
Zoro #
G9082767
UPC #
195348276047
Country of Origin
Unknown

Dimensions

Depth
14.1"
Height
0.80"
Width
9.8"
Screen Size
15.6"

Details

Color
Mineral Gray
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Operating System
Windows 10 Pro
Number of Cells
3-cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.