Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS TB 16 G7 X1P 16G 512G 11P

  • Mfr # 21NH000JUS

  • Zoro # G914935792


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Charger Included
Yes
Power Plug Type
Type C
Screen Size
16"
Energy Efficiency Certification
ENERGY STAR 8.0
Package Contents
ThinkBook 16 AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21NH000JUS
Zoro #
G914935792
UPC #
198154343194
Country of Origin
China

Dimensions

Screen Size
16"
Width
14"
Depth
9.8"
Height
0.66"

Details

Charger Included
Yes
Power Plug Type
Type C
Energy Efficiency Certification
ENERGY STAR 8.0
Package Contents
ThinkBook 16 AC Adapter
Number of USB Ports
4
Operating System
Windows 11 Pro
Total Installed System Memory
16 GB
Keyboard Localization
English (US)
Brightness
300 Nit
Drive Type
SSD
Display Screen Technology
In-plane Switching (IPS) Technology
Standard Refresh Rate
60 Hz
AI-powered
Yes
Operating System Platform
Windows
Camera Privacy Shutter
Yes
Screen Resolution
1920 x 1200
Color
Gray
Keyboard Backlight
Yes
Maximum Turbo Speed
3.40 GHz
Wireless LAN Standard
IEEE 802.11be
USB Power Delivery Support
Yes
Graphics Controller Model
Adreno Graphics
Energy Star
Yes
Processor Type
Snapdragon X Plus
Battery Chemistry
Lithium Polymer (Li-Polymer)
Environmentally Friendly
Yes
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), ENERGY STAR 8.0
Number of USB 3.2 Gen 1 Type-A Ports
2
Wireless LAN
Yes
Processor Core
Octa-core (8 Core)
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
System Memory Technology
LPDDR5X
Cover Material
Aluminium
Maximum Power Supply Wattage
65 W
Processor Model
X1P-42-100
TCO Certified
Yes
Bluetooth
Yes
Screen Mode
WUXGA
System Memory Speed
8448 MHz
Finger Print Reader
Yes
HDMI
Yes
Total Solid State Drive Capacity
512 GB
Number of USB 3.2 Gen 2 Type-C Ports
2
On-board Memory
16 GB
Item
Notebook
Series
16 G7 QOY
NPU Performance
45 TOPS
On-board Memory Technology
LPDDR5X
Graphics Memory Technology
LPDDR5X
Product Line
ThinkBook
Release Year
2024
Product Color
Luna Gray
Processor Speed
3.20 GHz
Features
Anti-glare Screen, Low Blue Light
NPU Name
Hexagon
Total Number of USB Ports
4
Copilot+ PC
Yes
Standard Memory
16 GB
Release Month
August
Color Gamut
45% NTSC

Description

Lenovo ThinkBook 16 G7 QOY, Snapdragon X1P42100 3.40GHz, 42MB 16 1920 x 1200 NonTouch, 16.0GB, 1x512GB SSD M.2 2242 PCIe Gen4 TLC, Qualcomm Adreno GPU, WiFi 7 2x2 BE, BT 5.3, 1080P FHD, 4Cell LiPol 84Wh, 1CourierCarryin, Backlit, Luna GreyEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.