Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS TB16 G9 IRL C5 16G 256G 11P

  • Mfr # 21US0005US

  • Zoro # G522806989


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Depth
10"
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Maximum Supported System Memory
64 GB
Energy Efficiency Certification
ENERGY STAR 9.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21US0005US
Zoro #
G522806989
UPC #
199272087311
Country of Origin
China

Dimensions

Depth
10"
Height
0.69"
Screen Size
16"
Width
14"

Details

HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Maximum Supported System Memory
64 GB
Energy Efficiency Certification
ENERGY STAR 9.0
Cover Material
Aluminum, Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Included Charger Power
65 W
Graphics Memory Technology
DDR5 SDRAM
Brightness
400 Nit
Camera Privacy Shutter
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Keyboard Backlight
Yes
Finger Print Reader
Yes
MIL-STD Revision
MIL-STD-810G
Network (RJ-45)
Yes
Environmentally Friendly
Yes
L3 Cache
12 MB
Bluetooth
Yes
Front Camera/Webcam
Yes
Keyboard Localization
English
Energy Star
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Charger Included
Yes
Features
Anti-glare Screen, Low Blue Light
Maximum Turbo Speed
4.80 GHz
Graphics Memory Accessibility
Shared
Color Gamut
45% NTSC
Number Of Ethernet Ports
1
Kensington Security Slot
Yes
Infrared Camera
Yes
Installed Slot Memory
16 GB
Processor Core
Octa-core (8 Core)
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0
Release Year
2025
Item
Notebook
Release Month
November
Processor Speed
2.20 GHz
Speaker Power
2 x 2W
Wireless LAN Standard
IEEE 802.11ax
System Memory Technology
DDR5 SDRAM
Processor Type
Core 5
Systems Management
No vPro Support
Speakers
Yes
Standard Memory
16 GB
Number of Occupied Memory Slots
1
Windows Hello Compatible
Yes
Power Plug Type
Type C
Wi-Fi Generation
Wi-Fi 6E
Processor Generation
2nd Gen
USB Power Delivery Support
Yes
Number of Thunderbolt 4 Ports
1
Total Number of USB Ports
3
System Memory Speed
5600 MHz
Product Line
ThinkBook
Processor Threads
12
Standard Refresh Rate
60 Hz
Screen Resolution
1920 x 1200
USB Type-C Detail
1x USB-C® (USB 10Gbps), with USB Power Delivery 3.0 and DisplayPort™ 1.4
Total Solid State Drive Capacity
256 GB
Screen Mode
WUXGA
TCO Certified
Yes
Number of Free Memory Slots
1
Operating System
Windows 11 Pro
Total Number of Memory Slots
2
Product Color
Arctic Gray
Sound Mode
Stereo
Package Contents
ThinkBook 16 G9 IRL Notebook, Standard Battery, AC Adapter
USB Type-C
Yes
Processor Model
210H
Operating System Language
English (US)/English (UK)
Wireless LAN
Yes

Description

NBLN TB 16 G9 IRL CORE5 16G 256G 11P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.