Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS TB16 G9 IRL C7 16G 512G 11P

  • Mfr # 21US0001US

  • Zoro # G722806826


product price: $2,004.99
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Processor Threads
16
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0
Wireless LAN
Yes
Height
0.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21US0001US
Zoro #
G722806826
UPC #
199272037712
Country of Origin
China

Dimensions

Height
0.69"
Width
14"
Depth
10"
Screen Size
16"

Details

Sound Mode
Stereo
Processor Threads
16
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0
Wireless LAN
Yes
Power Plug Type
Type C
Network (RJ-45)
Yes
Installed Slot Memory
16 GB
Keyboard Localization
English
Maximum Supported System Memory
64 GB
Keyboard Backlight
Yes
Number Of Ethernet Ports
1
Graphics Memory Technology
DDR5 SDRAM
Total Number of USB Ports
3
HDMI
Yes
Included Charger Power
65 W
Kensington Security Slot
Yes
Processor Type
Core 7
Standard Refresh Rate
120 Hz
Speakers
Yes
Processor Generation
2nd Gen
System Memory Speed
5600 MHz
Product Line
ThinkBook
TCO Certified
Yes
L3 Cache
24 MB
Graphics Memory Accessibility
Shared
Touchscreen
Yes
System Memory Technology
DDR5 SDRAM
Brightness
400 Nit
Systems Management
No vPro Support
Speaker Power
2 x 2W
Release Year
2025
Environmentally Friendly
Yes
Total Solid State Drive Capacity
512 GB
Processor Core
Deca-core (10 Core)
Product Color
Arctic Gray
Number of Free Memory Slots
1
Infrared Camera
Yes
Package Contents
ThinkBook 16 G9 IRL Notebook, Standard Battery, AC Adapter
Standard Memory
16 GB
Operating System Language
English (US)/English (UK)
Screen Mode
WUXGA
Bluetooth
Yes
Processor Speed
2.50 GHz
Item
Notebook
Color Gamut
100% sRGB
Windows Hello Compatible
Yes
Front Camera/Webcam
Yes
Drive Type
SSD
Finger Print Reader
Yes
Energy Star
Yes
Total Number of Memory Slots
2
Wi-Fi Generation
Wi-Fi 6E
USB Type-C Detail
1x USB-C® (USB 10Gbps), with USB Power Delivery 3.0 and DisplayPort™ 1.4
Wireless LAN Standard
IEEE 802.11ax
Energy Efficiency Certification
ENERGY STAR 9.0
Screen Resolution
1920 x 1200
Charger Included
Yes
Camera Privacy Shutter
Yes
Features
Anti-glare Screen, Low Blue Light
Number of Occupied Memory Slots
1
Display Screen Technology
Eyesafe, In-plane Switching (IPS) Technology
Number of Thunderbolt 4 Ports
1
MIL-STD Revision
MIL-STD-810G
Maximum Turbo Speed
5.20 GHz
Processor Model
240H
Release Month
December
Operating System
Windows 11 Pro
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Cover Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
USB Power Delivery Support
Yes

Description

NBLN TB 16 G9 IRL CORE7 16G 512G 11P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.