Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo TS V15 G4 IRU I3 8G 256G 11P 83A10028US

TS V15 G4 IRU I3 8G 256G 11P (Discontinued)

  • Mfr # 83A10028US
  • Zoro # G312434354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83A10028US
Zoro #
G312434354
UPC #
196804935416
Country of Origin
China

Dimensions

Height
0.78"
Width
14.1"
Depth
9.3"
Screen Size
15.6"

Details

Number of USB 3.2 Gen 1 Type-C Ports
1
Headphone/Microphone Combo Port
Yes
Total Number of Memory Slots
1
Ethernet Technology
Gigabit Ethernet
Operating System Platform
Windows
Maximum Turbo Speed
4.50 GHz
Processor Generation
13th Gen
Operating System
Windows 11 Pro
Drive Type
SSD
Number of Free Memory Slots
1
System Memory Technology
DDR4 SDRAM
Bluetooth Standard
Bluetooth 5.1
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11ax
Screen Mode
Full HD
Processor Core
Hexa-core (6 Core)
On-board Memory Configuration
1 x 8GB
Wireless LAN
Yes
Display Screen Type
LCD
Number of USB Ports
3
On-board Memory
8 GB
Screen Resolution
1920 x 1080
Graphics Memory Accessibility
Shared
Graphics Controller Model
UHD Graphics
Package Contents
V15 G4 IRU 83A10028US , AC Adapter
Color
Black
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
256 GB
Maximum Power Supply Wattage
65 W
Processor Type
Core i3
Number of USB 3.2 Gen 1 Ports
1
Display Screen Technology
Twisted nematic (TN)
Total Installed System Memory
8 GB
Network (RJ-45)
Yes
HDMI
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Processor Speed
1.20 GHz
Bluetooth
Yes
Energy Star
Yes
System Memory Speed
3200 MHz
Keyboard Localization
English
Processor Model
i3-1315U
Maximum Supported System Memory
16 GB
Battery Chemistry
Lithium Polymer (Li-Polymer)
Maximum Battery Run Time
7.50 Hours
Series
V15 G4 IRU
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.