Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS V15 G4 IRU I5 8G 256G 11P

  • Mfr # 83A10024US

  • Zoro # G312434392


product price: $1,055.33
/ea
Free Shipping & Returns

Key Features

Energy Efficiency Certification
ENERGY STAR 8.0
Maximum Supported System Memory
16 GB
Maximum Battery Run Time
7.50 Hours
System Memory Technology
DDR4 SDRAM
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83A10024US
Zoro #
G312434392
UPC #
196804936352
Country of Origin
China

Dimensions

Screen Size
15.6"
Depth
9.3"
Width
14.1"
Height
0.78"

Details

Energy Efficiency Certification
ENERGY STAR 8.0
Maximum Supported System Memory
16 GB
Maximum Battery Run Time
7.50 Hours
System Memory Technology
DDR4 SDRAM
Battery Chemistry
Lithium Polymer (Li-Polymer)
Processor Model
i5-1335U
Number of USB Ports
3
Ethernet Technology
Gigabit Ethernet
Number of Free Memory Slots
1
Processor Speed
1.30 GHz
Wireless LAN Standard
IEEE 802.11ax
Display Screen Type
LCD
Total Solid State Drive Capacity
256 GB
System Memory Speed
3200 MHz
On-board Memory Configuration
1 x 8GB
Energy Star
Yes
HDMI
Yes
Total Installed System Memory
8 GB
Total Number of Memory Slots
1
Color
Black
Screen Mode
Full HD
Environmentally Friendly
Yes
Display Screen Technology
Twisted nematic (TN)
Package Contents
V15 G4 IRU AC Adapter
Wireless LAN
Yes
Number of USB 3.2 Gen 1 Ports
1
Processor Type
Core i5
Drive Type
SSD
Screen Resolution
1920 x 1080
Graphics Memory Accessibility
Shared
Maximum Turbo Speed
4.60 GHz
Operating System
Windows 11 Pro
Operating System Platform
Windows
Processor Core
Deca-core (10 Core)
Graphics Controller Model
Iris Xe Graphics
Processor Generation
13th Gen
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-C Ports
1
Number Of Ethernet Ports
1
Front Camera/Webcam
Yes
Keyboard Localization
English
Bluetooth
Yes
On-board Memory
8 GB
Maximum Power Supply Wattage
65 W
Series
V15 G4 IRU
Item
Notebook
Graphics Memory Technology
DDR4 SDRAM
Charger Included
Yes
Brightness
250 Nit
Camera Privacy Shutter
Yes
Cover Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
Environmental Certification
ENERGY STAR 8.0
Release Month
April
USB Power Delivery Support
Yes
Release Year
2023
Processor Threads
12
On-board Memory Technology
DDR4 SDRAM
Standard Memory
8 GB
Total Number of USB Ports
3
Product Color
Business Black
Features
Low Blue Light, Anti-glare Screen
Color Gamut
45% NTSC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.