Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS X1 2in1 G10 U7 32G 512 11P

  • Mfr # 21NU0036US

  • Zoro # G515959715


product price: $2,792.99
/ea
Free Shipping & Returns

Key Features

Depth
8.6"
Environmentally Friendly
Yes
Windows Hello Compatible
Yes
Graphics Controller Model
Arc Graphics 140V
Processor Model
268V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21NU0036US
Zoro #
G515959715
UPC #
198156722768
Country of Origin
China

Dimensions

Depth
8.6"
Height
0.61"
Width
12.3"
Screen Size
14"

Details

Environmentally Friendly
Yes
Windows Hello Compatible
Yes
Graphics Controller Model
Arc Graphics 140V
Processor Model
268V
Charger Included
Yes
Bluetooth
Yes
Energy Star
Yes
Wireless LAN
Yes
Standard Refresh Rate
60 Hz
Keyboard Backlight
Yes
Graphics Memory Technology
LPDDR5X
Total Solid State Drive Capacity
512 GB
Keyboard Localization
English
Number of USB 3.2 Gen 1 Type-A Ports
2
HDMI
Yes
Product Color
Gray
Drive Type
SSD
Battery Chemistry
Lithium Ion (Li-Ion)
Finger Print Reader
Yes
USB Power Delivery Support
Yes
Included Charger Power
65 W
Release Year
2025
Display Screen Type
LCD
Standard Memory
32 GB
NPU Name
AI Boost
On-board Memory
32 GB
Total Number of USB Ports
2
Energy Efficiency Certification
ENERGY STAR 8.0
Front Camera/Webcam
Yes
Intel Evo Platform
Yes
Systems Management
Intel vPro Enterprise
Processor Threads
8
Release Month
February
On-board Memory Technology
LPDDR5X
Graphics Memory Accessibility
Shared
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0
Cover Material
Aluminum
Maximum Turbo Speed
5 GHz
TCO Certified
Yes
Touchscreen
Yes
Camera Privacy Shutter
Yes
Infrared Camera
Yes
Number of Thunderbolt 4 Ports
2
Color Gamut
100% sRGB
NPU Performance
48 TOPS
Display Screen Technology
In-plane Switching (IPS) Technology, Eyesafe
Copilot Key
Yes
Screen Resolution
1920 x 1200
System Memory Speed
8533 MHz
Features
Anti-glare Screen, One Glass Solution (OGS) Panel, Anti-smudge
Item
2 in 1 Notebook
Product Line
Thinkpad X1 Gen 10
Processor Type
Core Ultra 7
Power Plug Type
Type C
Copilot+ PC
Yes
Processor Core
Octa-core (8 Core)
Operating System
Windows 11 Pro
Screen Mode
WUXGA
Brightness
500 Nit
AI-powered
Yes
Wireless LAN Standard
IEEE 802.11be

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.