This item is Discontinued.

Lenovo Ts X1 Fold I5 8G 256G W10P, 20RK000JUS 20RK000JUS

Ts X1 Fold I5 8G 256G W10P, 20RK000JUS (Discontinued)

  • Mfr # 20RK000JUS
  • Zoro # G9087299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RK000JUS
Zoro #
G9087299
UPC #
195348468145
Country of Origin
Unknown

Dimensions

Depth
9.3"
Width
11.8"
Height
1.1"
Screen Size
13.3"

Details

Color
Black
Product Type
Tablet
Aspect Ratio
1899-12-30
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.