Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Ts X1 Nano G1 I5 16G 256G W10P, 20UN005CUS 20UN005CUS

Ts X1 Nano G1 I5 16G 256G W10P, 20UN005CUS (Discontinued)

  • Mfr # 20UN005CUS
  • Zoro # G800487268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UN005CUS
Zoro #
G800487268
UPC #
195477733190
Country of Origin
Unknown

Dimensions

Width
11.5"
Depth
8.2"
Screen Size
13"
Height
0.55"

Details

Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ax
Product Type
Ultrabook
Color
Black
Number of Cells
3-cell

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.