Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo TS X1C G13 U7 32G 512G 11P 21NS0014US

TS X1C G13 U7 32G 512G 11P (Discontinued)

  • Mfr # 21NS0014US
  • Zoro # G014935753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21NS0014US
Zoro #
G014935753
UPC #
198155214608
Country of Origin
China

Dimensions

Depth
8.5"
Screen Size
14"
Width
12.3"
Height
0.57"

Details

System Memory Technology
LPDDR5X
Display Screen Type
OLED
Finger Print Reader
Yes
Environmentally Friendly
Yes
Energy Efficiency Certification
ENERGY STAR 9.0
Camera Privacy Shutter
Yes
Copilot Key
Yes
Maximum Turbo Speed
4.80 GHz
Number of USB 3.2 Gen 1 Type-A Ports
2
Display Screen Technology
Eyesafe
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Graphics Controller Model
Arc Graphics 140V
Brightness
400 Nit
On-board Memory
32 GB
Number of USB Ports
2
Charger Included
Yes
Systems Management
No vPro Support
Processor Model
258V
Total Installed System Memory
32 GB
Operating System Platform
Windows
USB Power Delivery Support
Yes
Processor Threads
8
Front Camera/Webcam
Yes
Power Plug Type
Type C
Processor Type
Core Ultra 7
Energy Star
Yes
Color
Black
Screen Mode
2.8K
Standard Refresh Rate
120 Hz
Environmental Certification
TCO Certified 9.0
Drive Type
SSD
Total Solid State Drive Capacity
512 GB
AI-powered
Yes
Screen Resolution
2880 x 1800
Cover Material
Carbon Fiber/Magnesium Alloy
Keyboard Localization
English
Infrared Camera
Yes
Keyboard Backlight
Yes
Maximum Power Supply Wattage
65 W
Wireless LAN
Yes
TCO Certified
Yes
Number of Thunderbolt 4 Ports
2
Windows Hello Compatible
Yes
Wireless LAN Standard
IEEE 802.11be
Bluetooth
Yes
Processor Core
Octa-core (8 Core)
HDMI
Yes
System Memory Speed
8533 MHz
Series
X1 Carbon Gen 13
Item
Ultrabook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.