This item is Discontinued.

Lenovo Ts X1Titanium Yoga1 I5 16G 10P, 20QA000LUS 20QA000LUS

Ts X1Titanium Yoga1 I5 16G 10P, 20QA000LUS (Discontinued)

  • Mfr # 20QA000LUS
  • Zoro # G000486740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20QA000LUS
Zoro #
G000486740
UPC #
195477529878
Country of Origin
Unknown

Dimensions

Width
11.7"
Depth
9.2"
Height
0.45"
Screen Size
13.5"

Details

Product Type
2 in 1 Notebook
Number of Cells
4-cell
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.