This item is Discontinued.

Lenovo Ts X1Titanium Yoga1 I7 16G 10P, 20QA000QUS 20QA000QUS

Ts X1Titanium Yoga1 I7 16G 10P, 20QA000QUS (Discontinued)

  • Mfr # 20QA000QUS
  • Zoro # G300486778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20QA000QUS
Zoro #
G300486778
UPC #
195477530102
Country of Origin
Unknown

Dimensions

Width
11.7"
Height
0.45"
Screen Size
13.5"
Depth
9.2"

Details

Wireless LAN Standard
IEEE 802.11ax
Number of Cells
4-cell
Operating System
Windows 10 Pro
Product Type
2 in 1 Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.