USB-A WIRED STEREO ON EAR HEADSET GEN 2
Mfr # 4XD1P83425
Zoro # G521709120
product price: $31.79
/eaKey Features
Cable Length
3.28 ft
Impedance
32 Ohm
Earpiece Type
Binaural
Earpiece Controls
End Call, Volume, Unmute, Reject Call
Operating System Platform
Windows, macOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XD1P83425
Zoro #
G521709120
UPC #
195285026439
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Driver Size
1.18"
Details
Impedance
32 Ohm
Earpiece Type
Binaural
Earpiece Controls
End Call, Volume, Unmute, Reject Call
Operating System Platform
Windows, macOS
Features
In-Line Controller, Comfortable, Plug and Play, Lightweight
Number of Microphones
1
Sound Mode
Stereo
Item
Headset
Maximum Frequency
20 kHz
Earpiece Design
On-ear, Over-the-head
Connectivity Technology
Wired
Host Interface
USB Type A
Microphone Design
Boom
Minimum Frequency Response
20 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.