
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40AS0090US
Zoro #
G6316345
UPC #
193124916439
Country of Origin
Unknown
Dimensions
Height
1.21"
Depth
3.15"
Width
6.73"
Details
Product Type
Docking Station
Compatibility
Lenovo ThinkPad Notebooks: T490, T590, X280, T480, X1 Carbon 6th, X270, T480s
Description
TP USB-C Dock US
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.