Zoro Homepage

USB C to Ethernet Adapter

  • Mfr # 4X90S91831

  • Zoro # G316423064


product price: $47.85
/ea

Key Features

End 1 Connection Type
RJ-45 Network - Female
Cable Type
RJ-45/USB
Connector on First End Details
1 x RJ-45 Network - Female
End 2 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90S91831
Zoro #
G316423064
UPC #
193124000000
Country of Origin
China

Details

End 1 Connection Type
RJ-45 Network - Female
Item
Network Cable
Cable Type
RJ-45/USB
Connector on First End Details
1 x RJ-45 Network - Female
End 2 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Data Transfer Speed
100-Mbit/s
Device Supported
Notebook
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.