Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to USB-C Cable

  • Mfr # 4X90Q59480

  • Zoro # G416423018


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Cable Type
USB
Color
Black
End 2 Connection Type
USB Type C - Male
Device Supported
Docking Station, Monitor
End 1 Connection Type
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90Q59480
Zoro #
G416423018
UPC #
192159000000
Country of Origin
China

Details

Item
Data Transfer Cable
Cable Type
USB
Color
Black
End 2 Connection Type
USB Type C - Male
Device Supported
Docking Station, Monitor
End 1 Connection Type
USB Type C - Male
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.