
WIRELESS SPLIT KEYBOARD - US ENGLISH WITH COPILOT KEY
Mfr # 4Y41R64755
Zoro # G421708483
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Keystroke Life
10 Million Cycle
Power Source
Battery
Operating System Compatibility
Windows 11, Windows 10
Wireless Receiver Interface
USB Type A
Keyswitch Technology
Scissors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y41R64755
Zoro #
G421708483
UPC #
85896725008
Country of Origin
Multiple
Dimensions
Keyboard/Keypad Length
18.23 in
Keyboard/Keypad Depth
10.04 in
Battery Size Supported
AA
Height
1.89 in
Details
Keystroke Life
10 Million Cycle
Power Source
Battery
Operating System Compatibility
Windows 11, Windows 10
Wireless Receiver Interface
USB Type A
Keyswitch Technology
Scissors
Number of Keys
88
Frequency
2.40 GHz
Keyboard/Keypad Features
Split Layout, Ergonomic, Palm Rest
Hot Keys
CoPilot
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
RF
Color
Gray
Item
Keyboard
Standards
CCBCETUV MarkcTUVusFCC IDICIMDANBTC(SDoC)SIRIMNTCTRABISWPC
Maximum Battery Life
2 Year
Interface
USB Type A
Keys Style
Island Style Keys
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.