Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRELESS STEREO HEADSET

  • Mfr # 4XD1Q30302

  • Zoro # G722605566


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Impedance
32 Ohm
Earpiece Design
Over-the-head, On-ear
Noise Canceling
Yes
Cable Length
4.27 ft
Battery Capacity
640 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XD1Q30302
Zoro #
G722605566
UPC #
195892104292
Country of Origin
China

Dimensions

Cable Length
4.27 ft
Driver Size
1.57"

Details

Impedance
32 Ohm
Earpiece Design
Over-the-head, On-ear
Noise Canceling
Yes
Item
Headset
Battery Capacity
640 mAh
Sound Mode
Stereo
Number of Microphones
3
Maximum Battery Recharge Time
2 Hour
Bluetooth Standard
Bluetooth 5.3
Wireless Operating Distance
98.4 ft
Maximum Frequency
20 kHz
Features
Ergonomic Design, Multipoint, Lightweight, Replaceable Earpad, Comfortable
Connectivity Technology
Wireless
Operating System Platform
macOS, Windows
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Battery Talk Time
31 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.