Zoro Homepage

WIRELESS WAN ADAPTERS

  • Mfr # 60Y3253

  • Zoro # G013774148


product price: $112.99
/ea
Free Shipping & Returns

Key Features

ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 4
UNII Maximum Frequency
5 GHz
ISM Band
Yes
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Y3253
Zoro #
G013774148
UPC #
-
Country of Origin
China

Details

ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 4
UNII Maximum Frequency
5 GHz
ISM Band
Yes
Device Supported
Notebook
Host Interface
Mini PCI Express (Half Height)
Wireless Transmission Speed
300-Mbit/s
UNII Band
Yes
Item
Wi-Fi Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.