This item is Discontinued.

Lenovo Xeon E5620 Qc Proc Rd230 For Ts 67Y1492

This item is Discontinued.

Lenovo

Xeon E5620 Qc Proc Rd230 For Ts (Discontinued)

Mfr # 67Y1492
Zoro # G2520431
UPC # 885600687413
Country of Origin Unknown
Category CPUs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67Y1492
Zoro #
G2520431
UPC #
885600687413
Country of Origin
Unknown

Dimensions

Width
1.7"
Depth
1.8"
Height
0.2"

Details

Input Voltage
1.3 V DC
Product Type
Processor Upgrade
Thermal Specification
171.7°F
QuickPath Interconnect
5.86-GT/s
L3 Cache
12 MB
L2 Cache
1 MB
Thermal Design Power
80 W
Processor Core
Quad-core (4 Core)
Platform Supported
PC
Process Technology
32 nm
64-bit Processing
Yes
Clock Speed
2.40 GHz
Package Contents
Xeon DP Quad-core E5620 2.4GHz Processor Upgrade, Heatsink
Cooler Type
Heatsink
Processor Socket
Socket B LGA-1366
Processor Technology
Trusted Execution Technology
L1 Cache
256 KB
Series
5600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.