12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade

  • Mfr # 1972927

  • Zoro # G4477737


product price:  $99.30
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 1
Abrasive Wheel Diameter
12 in
Arbor Size
1 in
Abrasive Material
Diamond
Arbor Hole Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1972927
Zoro #
G4477737
UPC #
885363171778
Country of Origin
Korea, Republic of

Dimensions

Abrasive Wheel Diameter
12 in
Arbor Size
1 in
Arbor Hole Size
1 in
Thickness
0.13 in
Diameter
12 in
Blade Dia.
12 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Abrasive Wheel Type
Type 1
Abrasive Material
Diamond
Max. RPM
4,300 RPM
Application
Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel
Diamond Knockout
No
Series
MetalMax
Max. Blade Speed
5,000 RPM
Material
Diamond
Compatible Product Type
Chop Saw
Speed - Maximum
5,000 RPM
Arbor Shape
Round

Description

Diamond Saw Blade, MetalMax Series, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,000 RPM, Cutting Type Not Applicable, Rim Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.