Shop LENOX
See all product information
Create Account
12 in. Bi-Metal Hacksaw Blade 32 TPI 1 pk
- Mfr # 20156S232HE
- Zoro # G3991614
product price:
$
7.19
/ea
Key Features
Teeth per Inch
32
Length
1.900 in
Material
Bi-Metal
Application
NON-ENERGY USING
Height
13.900 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20156S232HE
- Zoro #
- G3991614
- UPC #
- 82472201567
- Country of Origin
- United States
- Teeth per Inch
- 32
- Material
- Bi-Metal
- Application
- NON-ENERGY USING
Dimensions
- Length
- 1.900 in
- Height
- 13.900 in
- Cut Width
- 0.300 in
Description
The Lenox Hack Saw Blades are bi-metal and have a spring steel body and a high speed steel cutting edge. This construction allows the blades to bend and flex without shattering and the high speed steel gives you a superior cutting edge for long life.
- • A revolutionary new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
- • Bi-metal construction allows blades to bend and flex without breaking
- • Shatter Resistant: Bi-metal construction allows blades to bend and flex without breaking
- • Made in the USA
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.