12 in x 10 TPI Reciprocating Saw Blade Combo Pack, LENOX

  • Mfr # 20183B12110R

  • Zoro # G402450301


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Material
Bi-Metal
Back Style
Straight
Height
0.042 in
Series
T2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20183B12110R
Zoro #
G402450301
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
0.042 in
Blade Width
1 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Back Style
Straight
Series
T2
Tooth Pattern
Trip
Gauge
0.050
Tooth Form
VARIPOS

Description

Recip Saw Blade,TPI 10,25 UNT,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.