
12 in x 6 TPI Reciprocating Saw Blade Combo Pack, LENOX
Mfr # 22755OSB156R
Zoro # G702450278
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6
Material
Bi-Metal
Height
0.05 in
Gauge
0.050
Tooth Pattern
Trip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22755OSB156R
Zoro #
G702450278
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Height
0.05 in
Blade Width
3/4 in
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
6
Material
Bi-Metal
Gauge
0.050
Tooth Pattern
Trip
Tooth Form
VARIPOS
Description
Recip Saw Blade,TPI 6,50 UNT,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.