
12 in x 8 TPI Reciprocating Saw Blade Set, LENOX, 1 PK
Mfr # LXAR12108CT-1
Zoro # G615364648
product price:Â $25.59
/eaKey Features
Material
Metal
Tip Material
Carbide
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAR12108CT-1
Zoro #
G615364648
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Overall Width
1/16 in
Overall Length
12 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Metal
Tip Material
Carbide
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Medium Metal, Stainless Steel, Thick Metal
Product Type
Reciprocating Saw Blade
Description
Reciprocating Saw Blade, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.