12 in x 8 TPI Reciprocating Saw Blade Set, LENOX, 5 PK

  • Mfr # LXAR12108CT

  • Zoro # G9194887


product price: $95.15
/pk 5, $19.03/ea
Free Shipping & Returns

Key Features

Material
Carbide
Tip Material
Carbide
Back Style
Straight
Blade Material
Carbide
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXAR12108CT
Zoro #
G9194887
UPC #
885911645720
Country of Origin
United States

Dimensions

Length
12 in
Height
1 in
Blade Length
12 in
Blade Thickness
3/64 in
Blade Width
1 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Blade Material
Carbide
Number of Cutting Edges
1
Materials Cut
Ferrous Metals
Application
Ferrous Metals
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Flexible for Curved Cuts
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal

Description

Reciprocating Saw Blade, Materials Cut Ferrous Metals, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 8, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.