Zoro Homepage

12" L x General Purpose Cutting Reciprocating Saw Blade

  • Mfr # 20584S110R

  • Zoro # G9067947


product price: $5.75
/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20584S110R
Zoro #
G9067947
UPC #
082472205848
Country of Origin
United States

Dimensions

Length
12 in
Height
3/4 in
Blade Length
12 in
Cut Width
0.035 in
Overall Width
3/4 in
Cut Width - Maximum
0.9 mm
Overall Thickness
0.05 in
Overall Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Application
General Purpose, Ferrous Metals
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 10/14, Cut Width 0.9 mm, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.