12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade
Mfr # 20586S156R
Zoro # G6638795
product price: $5.25
/eaKey Features
Teeth per Inch
6
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20586S156R
Zoro #
G6638795
UPC #
082472205862
Country of Origin
United States
Dimensions
Length
12 in
Height
3/4 in
Blade Length
12 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Overall Length
12 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Wood
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Wood
For Workpiece Material
Nail-Embedded Wood, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.