This item is Discontinued.

Lenox Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series 1793062

Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series (Discontinued)

  • Mfr # 1793062
  • Zoro # G7945126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793062
Zoro #
G7945126
UPC #
781303065063
Country of Origin
Unknown

Dimensions

Length
13 ft. 11"
Width
1-1/4"
Thickness
0.042"
For Material Thickness
1/2 in to 1 in
Blade Width
1 1/4 in
For Material Width
2 in to 5 in
Blade Thickness
0.042 in
Blade Length
13 ft 11 in
Blade Length Group
13 ft to 13 ft 11 in

Details

Item
Band Saw Blade
Primary Saw Application
Metal
Teeth per Inch
3/4
Material
Steel
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metalworking
Use Case
Production
Blade Material
Steel
Tip Material
Bi-Metal
Materials Cut
Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Cutting Edge Style
Variable
Blade Series
Classic Pro
Primary Material Application
General Purpose Metal Cutting

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 11 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.