This item is Discontinued.

Lenox Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Series 39557CLB154775

Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Series (Discontinued)

  • Mfr # 39557CLB154775
  • Zoro # G6970582
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39557CLB154775
Zoro #
G6970582
UPC #
082472395570
Country of Origin
Unknown

Dimensions

Length
15 ft. 8"
Width
1-1/4"
Thickness
0.042"
Blade Thickness
0.042 in
Blade Length
15 ft 8 in
Blade Width
1 1/4 in
For Material Width
2 in to 5 in
For Material Thickness
5/8 in to 1 in
Blade Length Group
15 ft to 15 ft 11 in

Details

Primary Saw Application
Metal
Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bimetal
Tooth Type
Variable
Grade
Classic Style
Application
Multi Purpose Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Series
Classic
Materials Cut
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 5/8 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.