Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Point Utility Blade, 3/4" W, PK5

  • Mfr # 20350-GOLD5C

  • Zoro # G2770756


product price: $4.49
/pk 5, $0.90/ea

Key Features

Material
Bi-metal
Length
1 in
Width
3/4 in
Number of Blades Included
5
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20350-GOLD5C
Zoro #
G2770756
UPC #
082472203509
Country of Origin
United States

Dimensions

Length
1 in
Width
3/4 in
Thickness
0.024 in
Blade Width
3/4 in
Blade Length
1 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Bi-metal
Number of Blades Included
5
Blade Material
Bi-Metal
Primary Cutting Application
General Purpose
Number of Blade Points
2
Blade Dispenser Included
Yes
Blade Point Type
Sharp
Mount Type
(4) Holding Notches
Fits Utility Knives Stock No.
2DZJ5
Number of Cutting Edges
1
Blade Edge
Straight
Material Application
Carpet, Celing Tile, Corrugate, Drywall, House wrap, Packaging materials, Roofing shingles, Rubber/Plastic sheet materials, Shaving wood
Includes Blade Dispenser
Yes
Blade Tip
Standard
For Cutting Plastic
Yes
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
For Cutting Cork
Yes
Blade Edge Type
Straight
Blade Design
3
For Cutting Paper
Yes
For Cutting Fabric
Yes
Compatible with Manufacturer Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
For Cutting Leather
Yes
Compatible Manufacturer Part Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible Manufacturer Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
For Use With Mfr. Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible with Manufacturer Model No.
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible with Mfr. Model No.
10771FLK1, 20353-SSRK1, 20354-SSFK1
For Use with Mfr Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible Pump Manufacturer Part Number
10771FLK1, 20353-SSRK1, 20354-SSFK1
Compatible Mfr. Model Number
10771FLK1, 20353-SSRK1, 20354-SSFK1

Description

The LENOX 20350-GOLD5C Utility Blade is the perfect solution for cutting drywall, insulation, flooring, roofing and more. The 3/4" wide blade has a straight edge that provides an accurate cut. This bi-metal utility blade is designed to last with its 0.024 in. thickness and sharp point type. It comes with 5 blades so you will always have a replacement on hand when needed. If you work with these materials often, the LENOX Utility Blade is an essential tool for your job site or workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.