Zoro Homepage

2.100 in L x 18 TPI 2 PK

  • Mfr # 24907T9118R

  • Zoro # G605897453


product price: $12.89
/pk 2, $6.45/ea

Key Features

Teeth per Inch
18
Length
2.100 in
Material
Bi-Metal
Height
11.100 in
Cut Width
0.300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24907T9118R
Zoro #
G605897453
UPC #
-
Country of Origin
United States

Dimensions

Length
2.100 in
Height
11.100 in
Cut Width
0.300 in

Details

Teeth per Inch
18
Material
Bi-Metal

Description

Keep productivity high and downtime on the jobsite low with this 9 in. 18 TPI METALWOLF .035 in. Thick WAVE EDGE Bi-Metal Reciprocating Saw Blade. Intended for repetitive, everyday use with medium-gauge metals, this 2 pack of saw blades delivers up to 50% longer life thanks to WAVE EDGETM technology which is designed to improve longevity. The high-speed edge helps you get the most out of your reciprocating saw while the steel backing assists in reducing breakage when cutting midweight metal.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • STRAIGHT CUTS IN LARGE DIAMETER METALS: Tall blade profile designed to deliver straight cuts in demanding metal cutting applications
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.