23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick

  • Mfr # 48092GTB237200

  • Zoro # G0609668


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Length
23 ft. 7-1/2"
Width
2"
Teeth per Inch
2/3
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48092GTB237200
Zoro #
G0609668
UPC #
-
Country of Origin
United States

Dimensions

Length
23 ft. 7-1/2"
Width
2"
Thickness
0.063"

Details

Item
23Ft 7.5In 2 W .063 2/3 Tooth
Teeth per Inch
2/3

Description

23Ft 7.5In 2 W .063 2/3 Tooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.