4 in L x 24 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 20427424T

  • Zoro # G6638996


product price: $13.59
/pk 5, $2.72/ea

Key Features

Teeth per Inch
24
Length
4 in
Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20427424T
Zoro #
G6638996
UPC #
082472204278
Country of Origin
United States

Dimensions

Length
4 in
Height
1/2 in
Blade Thickness
0.035 in
Blade Length
4 in
Cut Width
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Back Style
Straight
Back
Straight
Application
For Pneumatic Machine Cutting Applications In Automotive Repair and Sheet Metal
Number of Cutting Edges
1
Shank
1/2 in Universal
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Metal Cutting Type
Thin Metal
Materials Cut
Nail-Embedded Wood
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 4 in, Metal Cutting Type Thin Metal, Teeth per Inch 24, Blade Thickness 0.035 in, Cut Width 0.04 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.